Beli tripod chain block di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Hoist Tripod 5ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)atribut:
- Capacity (t): 5
- Type: With Chain Block
- Non Brand Hoist Tripod 1ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)atribut:
- Capacity (t): 1
- Type: With Chain Block
- Kaen Rescue Tripodatribut:
- Working Load (kg): 200 (winch)
- Blocking Force (kN): winch 22
- Fully Expanded (cm): 222
- Complete Contraction (cm): 141
- Max Lifting Weight (N): 1600
- Material: High strength aluminum alloy
- Blocking Force (kg): 500
- Gear Ratio (winch): 5:1
- Packing Size (cm): 176x28x25
- Steel Cable (winch) (m): 30
- Tacoman Tripod HeadDeskripsi:Please prepare 3 logs or pipes. With just one spanner, you can easily complete a tripod. For the leg members, we recommend Φ48.6 single pipe 3m. For the safety of your legs, please use the tripod base (TS-20B, sold separately) for Φ48.6 single pipe.Electrical installation, pipe construction, landscaping, rooting of old trees, etc.* Chain block hooks of 2t or more cannot be inserted.atribut:
- Suitable Pipe Wall Thickness (mm): 1.9 or more
- Non Brand Hoist Tripod 3ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)atribut:
- Capacity (t): 3
- Type: With Chain Block
- ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Deskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- FEELWORLD Video SwitcherDeskripsi:Medium to Large Live Streaming Solutions1. Multi-cam connecting: L4 with 4 HDMI and 1 SDI,ideal for medium or large multi-cam live streaming.For medium live streaming, you can use 2 to 3 cameras,capture a close-up or panorama of different view, you can also connect PC to play PPT; for large live streaming, you can use 3 to 5 cameras,can also connect PC to play PPT or connect PTZ controller.All of pictures can be quickly switching via T-bar and buttons.2. PTZ control: For large streaming, you can connect with a PTZ controller to control all PTZ.3. Multi-view:L4 comes with 10.1-inch large touchscreen, you can preview all inputs and easy to finish all of setup on screen, you can also connect to external bigger display via PGM out to get bigger preview pictures and the audio status,or achieve to multi-person simultaneously monitoring .4. Connecting to a computer through the USB 3.0 streaming interface allows for live streaming on your favorite platforms.atribut:
- Audio Jack (mm): 1×3.5
- Audio Output (mm): 1×3.5
- Backlight type: LED
- Operating Humidity (%): 31321
- Operating Temperature (°C): 0-60
- Power Consumption (W): 27
- Power Input Current (A): 3
- Power Input Voltage (V): 12
- Screen Size (inch): 10.1 Touch screen
- Unit Dimensions (mm): 290.2x189.5x55.7
- Non Brand Hoist Tripod 2ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)atribut:
- Capacity (t): 2
- Type: With Chain Block
- Non Brand Tripod Hoistatribut:
- Height (m): 3
- Capacity (t): 5
- HONEYWELL MILLER Tripod System & System KitDeskripsi:Tripod confined space systems are positioned over a vertical entry point, such as a manhole or tank. They have three legs to stabilize the base and require a winch or self-retracting lifeline (SRL) to raise, lower, and retrieve workers.atribut:
- UNSPSC: 46182302
- Base Radius (ft): 3-3/8 to 7-1/2
- Confined Space Component: Tripod
- Entry Orientation: Vertical
- For use with: Self-Retracting Lifeline
- Height Range (ft): 4 to 9
- Includes: Adjustable Legs with Integral Push Pins; Independent Leg Locking Feature; Zinc Plated Steel Chains
- Includes SRL: No
- Includes Winch: No
- Tripod Material : Aluminium
- Weight Capacity (lbs): 400
- Non Brand Hoist Tripod Only (Tripod Katrol)atribut:
- Type: Tripod only, without Chain Block
- TRUSCO Tripod Block Hanger Spikeatribut:
- Abstract: 10TH-03 for, only phi48.6mm
- Mass (kg): 3.4
- Material: Ductile Iron
- Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- LEOPARD Rescue Tripodatribut:
- Weight Capacity (kg): 140
- Wire Material: Galvanized
- Tripod Material : Alumunium
- Wire Diameter (mm): 4
- Cerro Tripod Penyelamatan (Tripod Ruang Terbatas)atribut:
- Type: Rescue The Tripe Tripod
- Work Load (kg): 200
- Blocking Force (kN): 22
- Extension Length (cm): 222
- Closed Length (cm): 414
- Max. Lifting Weight (N): 1600
- Breaking Load (kg): 500
- Capacity (kg): 30.0
- Packing Size (cm): 140x40x40
- Wire Rope (m): 30
- JETE Holder TripodDeskripsi:Tripod Kamera JETE H11 Series jadi pilihan terbaik bagi para konten kreator untuk membuat konten seru. Hadir dengan material terbaik, tripod ini dapat dioperasikan dan diatur dengan mudah, fleksibel, dan pastinya bisa digunakan oleh para pemula maupun bagi profesinal sekalipun. Masalah yang sering dihadapi oleh para konten kreator saat membidik objek ialah sulitnya menyesuaikan tinggi tripod kamera.Tak perlu khawatir, dengan JETE H11 Series kamu bisa mengatur tinggi dengan empat pilihan. Mulai di bagian kaki, tengah, maupun bagian atas. Jadikan tangkapan layarmu semakin sempurna dengan dukungan 360° Panoramic Shooting. Proses pemutaran dalam mengalihkan bidikan sangat halus dan stabil.Hal itu akan membuat kualitas gambar lebih sempurna. Hand grip yang didesain khusus akan terasa lebih nyaman saat kamu memutarnya secara perlahan.Biasanya, dalam mengatur keseimbangan tripod seseorang kesulitan. Misalnya saja apakah sudut yang diambil seudah sesuai dan seimbang.JETE H11 Series dibekali dengan dua buah indikator penyeimbang. Kamu pun bisa dengan mudah melihat kondisi tripod dalam keadaan benar-benar seimbang ketika akan membidik objek.JETE H11 Series juga memiliki tingkat keseimbangan yang sempurna. Selain memiliki penyeimbang level, terdapat pengait di bagian bawah untuk menambah stabilitas sampai dengan 6kg.Kaki-kaki pada tripod kamera ini tidak mudah bergeser karena memiliki penopang yang kuat dan tidak licin. Kaki-kaki ini pun dirancang dengan rotas multi-sudut untuk kenyamanan penggunaan. Pengaturan tripod JETE H11 Series sangatlah mudah. Hanya dengan beberapa langkah saja, kamu bisa menyesuaikannya dengan jenis perangkatJETE H11 Series dapat digunakan untuk berbagai ragam jenis kamera maupun dukungan perangkat aksesoris komputer lainnya dengan pairing yang tak mmerlukan waktu lama.Tripod ini bisa kamu gunakan untuk jenis kamera DSLR, Action Cam, hingga kamera video. Bahkan, bisa digunakan untuk proyektor dan Ringlight,Alasan mengapa kamu harus memilih JETE H11 Series, karena ada 7 hal yang bisa kamu dapatkan dengan menggunakan tripod terbaru ini.Mulai dari merekam objek horizontal 360°. Tiang pengangkan pada bagian tengah, aluminium kokoh, desain yang kuat, pengoperasian mudah, penjepit stabil, dan desain kaki-kakinya yang lebih seimbang.ETE H11 Series terbuat dari bahan material berkualitas terbaik. Yakni aluminium dengan tingkat ketebalan 0.7m. Dengan begitu tripod mampu menahan dan menopang beban sampai dengan 3kg.Jadi, tak perlu diragukan lagi untuk pemasangan dengan kamera berukuran besar dan berat. Persebaran berat yang merata pun membuatnya lebih kokoh.ETE H11 Series terbuat dari bahan material berkualitas terbaik. Yakni aluminium dengan tingkat ketebalan 0.7m. Dengan begitu tripod kamera ini mampu menahan dan menopang beban sampai dengan 3kg.Jadi, tak perlu diragukan lagi untuk pemasangan dengan kamera berukuran besar dan berat. Persebaran berat yang merata pun membuatnya lebih kokoh.atribut:
- Material: Aluminium Alloy
- Color: Black
- SNI License: Yes
Daftar Harga tripod chain block Terbaru October 2026
| Non Brand Hoist Tripod 5ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai) | Rp18.999.900 |
| Non Brand Hoist Tripod 1ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai) | Rp6.899.900 |
| Kaen Rescue Tripod | Rp8.099.900 |
| Tacoman Tripod Head | Rp1.399.900 |
| TRUSCO Tripod Stand Head | Rp2.599.900 |
| Non Brand Hoist Tripod 3ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai) | Rp9.999.900 |
| ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai) | Rp959.900 |
| FEELWORLD Video Switcher | Rp11.999.900 |
| Non Brand Hoist Tripod 2ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai) | Rp8.199.900 |
| Non Brand Tripod Hoist | Rp17.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/pyP111719934-1.jpg)
/o9P111719873-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Persediaan%20Evakuasi/Kaen%20Rescue%20Tripod/ilP108185669-1.jpg)


/pgP111719916-1.jpg)
/66P103459222-2.jpg)

/orP111719891-1.jpg)


/qgP111719952-1.jpg)
/r9P108182981-1.jpg)

/doP101002492-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Lain%20-%20lain/LEOPARD%20Rescue%20Tripod/jmP106149706-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Cerro%20Tripod%20Penyelamatan%20(Tripod%20Ruang%20Terbatas)/owP104624896-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)